Add More Items
View All Quick Selects
Below you can add an image for 'weatherproof cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 3-15/16 In Length X 1-15/16 In Width, For Malleable Iron Conduit Bodies
Available now at Shreveport: In Stock
Total Availability: In Stock
Shreveport Availability: In Stock
Book Price
$195.19
Per 100
The Wiremold 6000 Series Raceway Can Be Used Divided For Separate Wiring Circuits or Multi-Service Applications. For Large Cabling Installations, 6000 Can Be Used Undivided As Headers and Feeders or to Bring Wiring to A Specified Location. 6000 Series Raceway Is Ideal For All Applications Requiring A High Cable Capacity, Dual Service Steel Raceway. Commercial, Institutional, and Industrial Applications All Benefit From The 6000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. 6000 Series
Check local availability
$495.17
Single Door Cover For Round Floor Box, Brass, For Use With Gfci and Duplex Devices
$252.01
Each
<P>Accepts Three (3) Wiremold CM2 Series Communication Connectivity Inserts. Includes Cover and Low Profile Adapter, (6A-Openng).</P>
$25.98
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.99
Eaton, PRL4- 3X Blank Cover
$148.23
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6.38 LB
$40.59
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.250 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
$21.64
Eaton BR Convertible Loadcenter, Convertible, 125 A, X1, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, BR, Combination, 24 Circuits, Single-Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
$176.92
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 8.5 (216MM) Length, Weather Resistant Nylon 6.6, Black, Standard Package.
$62.39
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.69 LB
Ready to ship from Bossier City: In Stock
Bossier City Availability: Out Of Stock
$211.04
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
$34.49
Watertight Hub, 1-1/2 In. Size, Zinc Alloy Material, Threaded Connection, Die Cast Construction, Grounding Lug
$3,364.23
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$38.91
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$301.71
Oz-Gedney BS-A Series Domed Top Design Cover, 1/4 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 514A, Csa C22.2 No.18, Federal Specification Number A-A-50563, Nema : FB-1, FB-2.10, For Used to Cover Aluminum Conduit Body Opening
$6.96
Open Front Eds Control Cover
$557.63
Square Box Cover, 3.5 Cubic Inches 4 Inch Square X 1/2 Inch Raised, Center Blanked With Tapped Ears On 2-3/4 Inch Centers, Pre-Galvanized Steel
$242.38
20
Popularity
Default